Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, E6 Female Torx(R) SAE Socket, 6 Points

  • Mfr # 42606

  • Zoro # G5102946


product price: $13.69
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
31/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42606
Zoro #
G5102946
UPC #
025141426069
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
E6
Overall Length
31/32 in
Socket Depth
Standard
Socket Sizes
E6
Socket Size
E6

Details

Item
Female Torx Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Standards
ASME
Socket Type
Female Torx
Drive Type
Hand
Material
Alloy Steel
Output Type
Female Torx(R)
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Torx
Tether Style
Tether Capable
Insulated
No
Socket Shape
External Torx
Tether Ready
No
Non-Sparking
No
Locking
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket, Socket Size E6, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.