Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points

  • Mfr # 42607

  • Zoro # G5103901


product price: $13.69
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
31/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42607
Zoro #
G5103901
UPC #
025141426076
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
E7
Overall Length
31/32 in
Socket Sizes
E7
Socket Depth
Standard
Socket Size
E7

Details

Item
Female Torx Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Female Torx
Standards
ASME
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Output Type
Female Torx(R)
Impact Rated
No
Measurement Type
Torx
Tether Style
Tether Capable
Tether Ready
No
Insulated
No
Non-Sparking
No
Locking
No
Socket Shape
External Torx
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket, Socket Size E7, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.