Zoro Homepage

1/4 in Drive Hand Ratchet, Chrome

  • Mfr # 40970-2

  • Zoro # G4433082


product price: $27.49
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 in
Finish
Chrome
For Use With
1/4 in Drive Ratchets
Includes
Assembly, Cap, Clip Spring, Grease, Inner Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40970-2
Zoro #
G4433082
UPC #
025141209204
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Overall Width
4 in

Details

Item
Hand Ratchet
Finish
Chrome
For Use With
1/4 in Drive Ratchets
Includes
Assembly, Cap, Clip Spring, Grease, Inner Body
Number of Pieces
4
Material
Alloy Steel
Standards
ASME B107.110 - 2012, ASME B107.4-2005
Compatible with Product Type
1/4 in Drive Ratchets
Non-Magnetic
Yes
Non-Sparking
No
Corrosion Resistant
Yes
Insulated
No
Compatible Product Type
1/4 in Drive Ratchets
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Product Type
Repair Kit

Description

Ratchet Repair Kit, Drive Size 1/4 in, Overall Length 1 in, Number of Pieces 4, Compatible with Product Type 1/4 in Drive Ratchets, Includes Assembly, Cap, Clip Spring, Grease, Inner Body, Alloy Steel, Chrome, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.