Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 3 in L

  • Mfr # 44307

  • Zoro # G4443713


product price: $13.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
3 in
Finish
Chrome
Tip Size
7/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44307
Zoro #
G4443713
UPC #
025141443073
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
3 in
Tip Size
7/64 in
Insert Length
11/16 in
Socket Depth
Standard
Size
7/64"
Bit Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Bit Style
Hex
Material
Alloy Steel
Socket Type
Hex Bit
Features
Corrosion Resistant
Number of Points
6
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
Yes
Magnetized Tip
No
Tip Style
Hex
Insulated
No
Locking
No
Non-Sparking
No
For Screw Type
Hex
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 44307 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44307 Bit Socket is a standard-depth, hex bit socket with an overall length of 3 inches. It features a drive size of 1/4 inch and a tip size of 7/64 inch. The insert length measures at 11/16 in, making it suitable for various applications requiring SAE measurements. This socket bit falls under the category type 'Socket Bits' and is designed to accommodate hex screw types.
Crafted from durable alloy steel, this socket bit offers long-lasting performance and resilience against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, adding to its durability factor. The tool has been built with a square drive type and features a six-point hex tip style that can handle rigorous use without compromising on efficiency.
This SK Professional Tools product does not come with magnetized or locking features nor is it impact rated or insulated; however, it does offer the convenience of having replaceable inserts which can be beneficial for prolonged usage scenarios. Despite lacking non-sparking attributes, this tool remains adequate for general construction tasks where such feature isn't critical. Please note that while this item doesn't include any specific package quantity information or compatibility details beyond those provided above, its standard sizing should make it compatible with most common tools within similar specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.