Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Phillips Socket Bit SAE No. 1 Tip, 2 3/4 in L

  • Mfr # 44481

  • Zoro # G4463094


product price: $15.29
/ea

Key Features

Drive Size
1/4 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
#1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44481
Zoro #
G4463094
UPC #
025141444810
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
2 3/4 in
Tip Size
#1
Size
#1
Insert Length
11/16 in
Socket Depth
Standard
Bit Length
69/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Corrosion Resistant
Bit Style
Phillips
Material
Alloy Steel
Category Type
Socket Bits
Socket Type
Phillips Screwdriver Bit
Number of Points
4
Measurement Type
SAE
Impact Rated
No
Drive Type
Hand
Locking
No
Non-Sparking
No
Replaceable Insert
Yes
Insulated
No
Magnetized Tip
No
For Screw Type
Phillips
Tip Style
Phillips
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size #1, Tip Style Phillips, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.