Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, T27 Torx(R) Socket, 6 Points, Socket Bit, 1/4 in, TpSz T27

  • Mfr # 42527

  • Zoro # G4322981


product price: $12.99
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 3/4 in
SAE or Metric
Torx(R)
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42527
Zoro #
G4322981
UPC #
025141425277
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
T27
Overall Length
2 3/4 in
Socket Depth
Standard
Tip Size
T27
Insert Length
11/16 in
Bit Length
69/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Number of Points
6
Material
Alloy Steel
Socket Type
Tamper Proof Torx Bit
Features
Corrosion Resistant, Tamper Proof
Measurement Type
Torx
Impact Rated
No
Drive Type
Hand
Bit Style
Tamper Resistant Torx(R)
For Screw Type
Torx
Insulated
No
Replaceable Insert
Yes
Non-Sparking
No
Tether Style
Tether Capable
Magnetized Tip
No
Tip Style
Security Torx
Locking
No
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T27, Tip Style Security Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.