Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L

  • Mfr # 42944

  • Zoro # G4432127


product price: $15.45
/ea

Key Features

Drive Size
1/4 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
T27
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42944
Zoro #
G4432127
UPC #
025141429442
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
2 3/4 in
Tip Size
T27
Insert Length
11/16 in
Size
T27
Socket Depth
Standard
Bit Length
69/100 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Torx Plus Bit
Number of Points
6
Bit Style
Torx(R) Plus
Category Type
Socket Bits
Features
Corrosion Resistant
Measurement Type
Torx
Drive Type
Hand
Impact Rated
No
Tip Style
Torx Plus
Non-Sparking
No
Locking
No
For Screw Type
Torx Plus
Insulated
No
Replaceable Insert
Yes
Magnetized Tip
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T27, Tip Style Torx Plus, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.