Zoro Homepage

1/4 in Drive Torx(R) Socket SAE T20 Tip, 5 in L

  • Mfr # 42970

  • Zoro # G4427272


product price: $21.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
5 in
Finish
Chrome
Tip Size
T20
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42970
Zoro #
G4427272
UPC #
025141429701
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Tip Size
T20
Insert Length
3 7/16 in
Size
T20
Socket Depth
Standard
Bit Length
3 11/25 in

Description

Socket Bit, Insert Length 3 7/16 in, Replaceable Insert Yes, Torx, Tip Size T20, Tip Style Torx, Overall Length 5 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.