Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Drive Retaining Ring Black Rubber, Retaining Ring, 1-3/8" Size

  • Mfr # 84326

  • Zoro # G5174985


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Drive Size
1/8"
Overall Length
1 3/8 in
SAE or Metric
SAE
Finish
Black Rubber
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84326
Zoro #
G5174985
UPC #
025141843262
Country of Origin
China

Dimensions

Drive Size
1/8"
Size
1-3/8"
Overall Length
1 3/8 in
Output Drive Size
1/8"

Details

Item
Retaining Ring
SAE or Metric
SAE
Finish
Black Rubber
Impact Rated
No
For Use With
3/4" F - 1/2" M Drive Adapter
Number of Pieces
1

Description

Impact Socket Retaining Ring, Overall Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.