Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Drive Retaining Ring Black Rubber, Retaining Ring, 2" Size

  • Mfr # 84354

  • Zoro # G5177645


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Drive Size
1/8"
Overall Length
2 in
SAE or Metric
SAE
Finish
Black Rubber
For Use With
1" Drive Impact Universal Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84354
Zoro #
G5177645
UPC #
025141843545
Country of Origin
China

Dimensions

Drive Size
1/8"
Size
2"
Overall Length
2 in
Output Drive Size
1/8"

Details

Item
Retaining Ring
SAE or Metric
SAE
Finish
Black Rubber
For Use With
1" Drive Impact Universal Joint
Impact Rated
No
Number of Pieces
1

Description

Impact Socket Retaining Ring, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.