Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Drive Retaining Pin Impact Socket Standard Socket, Black Oxide

  • Mfr # 84540

  • Zoro # G4425626


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Drive Size
3/16"
Size
1 in
Overall Length
1 1/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84540
Zoro #
G4425626
UPC #
025141845402
Country of Origin
China

Dimensions

Drive Size
3/16"
Size
1 in
Overall Length
1 1/4 in
Socket Depth
Standard

Details

Item
Retaining Pin Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Alloy Steel
Number of Pieces
1
Impact Rated
No
For Use With
3/4" F - 1" M Drive Adapter

Description

Impact Retaining Pin, Overall Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.