3/16" Drive Retaining Pin Impact Socket Standard Socket, Phosphate, Impact Retaining Pin, 1-3/4" Size
Mfr # 85540
Zoro # G5120945
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Drive Size
3/16"
Overall Length
1 3/4 in
SAE or Metric
SAE
Finish
Phosphate
For Use With
3/4" Drive Impact Sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85540
Zoro #
G5120945
UPC #
025141855401
Country of Origin
China
Dimensions
Drive Size
3/16"
Size
1-3/4 in
Overall Length
1 3/4 in
Socket Depth
Standard
Details
Item
Retaining Pin Impact Socket
SAE or Metric
SAE
Finish
Phosphate
For Use With
3/4" Drive Impact Sockets
Number of Pieces
1
Impact Rated
No
Description
Impact Retaining Pin, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.