3/4 " Drive Impact Socket Standard Socket, black oxide, 3/4" Drive, 1-1/8" Size
Mfr # 84636
Zoro # G4463462
product price: $28.02
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84636
Zoro #
G4463462
UPC #
025141846362
Country of Origin
China
Dimensions
Drive Size
3/4 in
Size
1-1/8"
Overall Length
2 1/4 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Drive Type
Square
Impact Rated
No
Material
Alloy Steel
Output Type
Hex
Features
Dual Budd Wheel
Description
If you are looking for a dependable 3/4" drive impact socket, the SK Professional Tools 84636 is an excellent choice. It has dual bearings that protect against excessive wear and tear on the socket. The black oxide finish protects against corrosion and is extremely durable. This impact socket has a size of 1-1/8". It also has alloy steel construction with a 3/4" square drive output type. With its protective features, this 3/4" drive impact socket will make your job easier and last longer than most other brands on the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.