3/4 in Drive Impact Socket Standard Socket, black oxide, 3/4" Drive, 1-11/16" Size
Mfr # 87854
Zoro # G4424332
product price: $52.63
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87854
Zoro #
G4424332
UPC #
025141878547
Country of Origin
China
Dimensions
Drive Size
3/4 in
Size
1-11/16"
Overall Length
3 1/2 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Impact Rated
No
Drive Type
Square
Features
Corrosion Resistant
Material
Alloy Steel
Description
This SK Professional Tools 87854 Impact Socket is a high-quality product designed to give you the right fit. This impact socket is made of alloy steel and has a black oxide finish for added durability. The six point design allows you to use this socket on bolts with hexagonal recesses. It is corrosion resistant, ensuring your tools will last longer and work better. If you are looking for an impact socket that will perform well under pressure, this SK Professional Tools 1 11/16" SAE or metric impact socket is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.