3/4 in Drive Impact Socket Standard Socket, black oxide, 3/4" Drive, 7/8" Size
Mfr # 87828
Zoro # G4424454
product price: $31.40
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Depth
Standard
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87828
Zoro #
G4424454
UPC #
025141878288
Country of Origin
China
Dimensions
Drive Size
3/4 in
Size
7/8 in
Overall Length
3 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Drive Type
Square
Features
Corrosion Resistant
Material
Alloy Steel
Impact Rated
No
Category Type
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 3/4 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.