3/4 in Drive Impact Socket Standard Socket, black oxide, 3/4 in Drive, 13/16 in Size
Mfr # 87826
Zoro # G4424341
product price: $30.30
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Impact Rated
No
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87826
Zoro #
G4424341
UPC #
025141878264
Country of Origin
China
Dimensions
Drive Size
3/4 in
Size
13/16"
Overall Length
3 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Impact Rated
No
Material
Alloy Steel
Category Type
Impact Socket
Drive Type
Square
Features
Corrosion Resistant
Description
Impact Socket, Drive Type Square, Drive Size 3/4 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.