Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8", 1/2" Drive Socket Set, Metric, 9 pcs

  • Mfr # 19734

  • Zoro # G4301534


product price: $159.11
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 1/2"
Number of Pieces
9
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19734
Zoro #
G4301534
UPC #
025141197341
Country of Origin
China

Dimensions

Drive Size
3/8", 1/2"
Socket Depth
Standard
Tip Size
10 mm, 12 mm, 14 mm, 17 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Overall Length
3 27/64 in
Container Length
5 in
Container Width
2 in
Socket Size
3/8 in, 1/2 in
Container Height
9 1/4 in
Tip Size - Maximum
17 mm
Tip Size - Minimum
4 mm
Tip Size Range
4 mm to 17 mm

Details

Item
Socket Set
Number of Pieces
9
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(6) 3/8" Drive Metric Hex Bit Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; (3) 1/2" Drive Metric Hex Bit Socket: 12mm, 14mm, 17mm; Blow Molded Case
Sockets Included
3/8 in Drive: 4, 5, 6, 7, 8, 10mm. 1/2 in Drive: 12, 14, 17mm
Tether Capable
Tether Capable
Tip Type
Hex
Material
Alloy Steel
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Tether Ready
No
Piece Count Range
26 to 50
Non-Sparking
No
For Screw Type
Hex
Replaceable Insert
Yes
Container Type
Rail
Container Features
Slim Fit
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket Bit Set, Tip Size 10 mm, 12 mm, 14 mm, 17 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Tip Style Hex, Overall Length 3 27/64 in, Drive Size 3/8 in, 1/2 in, Number of Pieces 9, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.