Zoro Homepage

3/8", 1/2" Drive Socket Set, SAE, 9 pcs

  • Mfr # 19733

  • Zoro # G4313312


product price: $140.73
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 1/2"
Number of Pieces
9
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19733
Zoro #
G4313312
UPC #
025141197334
Country of Origin
China

Dimensions

Drive Size
3/8", 1/2"
Socket Depth
Standard
Tip Size
1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/32 in, 9/16 in
Overall Length
1 49/64 in, 2 in, 3 7/16 in
Container Height
9 1/4 in
Container Length
5 in
Container Width
2 in
Socket Size
3/8 in, 1/2 in
Tip Size - Minimum
5/32 in
Tip Size - Maximum
5/8 in
Tip Size Range
5/32 in to 5/8 in

Details

Item
Socket Set
Number of Pieces
9
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(6) 3/8" Drive Hex Bit Socket of 9-1/4" Length: 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; 1/2"; (3) Drive Hex Bit Socket: 1/2", 9/16", 5/8"; Blow Molded Case
Tether Capable
Tether Capable
Sockets Included
3/8 in Drive 5/32 in , 3/16 in , 7/32 in , 1/4 in , 5/16 in , 3/8 in ; 1/2 in Drive 1/2 in , 9/16 in , 5/8 in
Material
Alloy Steel
Tip Type
Hex
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
Yes
For Screw Type
Hex
Non-Sparking
No
Container Type
Rail
Container Features
Slim Fit
Tether Ready
No
Piece Count Range
2 to 25
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit Set, Tip Size 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/32 in, 9/16 in, Tip Style Hex, Overall Length 1 49/64 in, 2 in, 3 7/16 in, Drive Size 3/8 in, 1/2 in, Number of Pieces 9, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.