Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 " Drive, 14mm Metric, Socket, 12 Points, Steel, Chrome, 14 mm

  • Mfr # 2314

  • Zoro # G4001243


product price: $9.19
/ea

Key Features

Finish
Chrome
Overall Length
1 3/32 in
SAE or Metric
Metric
Number of Points
12
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2314
Zoro #
G4001243
UPC #
025141023145
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
14mm
Overall Length
1 3/32 in
Socket Sizes
14mm
Socket Depth
Standard
Socket Size
14 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Drive Type
Hand
Tether Capable
Tether Capable
Features
Corrosion Resistant
Output Type
12 pt
Material
Alloy Steel
Socket Type
Standard
Measurement Type
Metric
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Locking
No
Non-Sparking
No
Insulated
No
Product Type
Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.