Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 " Drive, 15/16" SAE, Socket, 12 Points, Steel, Chrome, 15/16 in

  • Mfr # 42430

  • Zoro # G4427823


product price: $21.79
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 33/64 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42430
Zoro #
G4427823
UPC #
025141424300
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
15/16"
Overall Length
2 33/64 in
Socket Sizes
15/16 in
Socket Depth
Deep
Socket Size
15/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Capable
Drive Type
Hand
Material
Alloy Steel
Socket Type
Deep
Output Type
12 pt
Features
Corrosion Resistant
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Non-Sparking
No
Locking
No
Insulated
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.