Zoro Homepage

3/8" Drive 36 Geared Teeth Round Thumbwheel Ratchet, SuperKrome Plating

  • Mfr # 45172S

  • Zoro # G4301437


product price: $40.15
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
36
Head Style
Round
Finish
SuperKrome Plating
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45172S
Zoro #
G4301437
UPC #
025141451726
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1-1/2"
Head Width
1 1/2 in
Head Thickness
1 in
Head Depth
1/2 in
Socket Size
3/8 in

Details

Item
Thumbwheel Ratchet
Number of Geared Teeth
36
Head Style
Round
Finish
SuperKrome Plating
Nonsparking
No
Material
Alloy Steel
Standards
ASME B107.110-2012, ASMEB107.4-2005
Min. Arc Swing
10 Degrees
Head Movement
Fixed
Insulated / Uninsulated
Uninsulated
Features
Corrosion Resistant
Repair Kit
Mfr. No. 45173-2
Reversing
Reversible
Tether Capable
Tether Capable
Includes
Cap, Clip Spring, Grease, Inner Body, Pawl, Stem Pin
Tether Style
Tether Capable
Non-Sparking
Yes
Corrosion Resistant
Yes
Quick Release
No
Measurement Type
SAE
Head Type
Fixed
Ratchet Type
Thumbwheel
Ratcheting
Yes
Insulated
No
Head Shape
Round
Tether Ready
No
Grip Style
Knurled
Includes Quick-Release
Quick-Release Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Arc Swing - Minimum
10 Degrees
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included

Description

Thumbwheel Ratchet, Head Shape Round, Head Type Fixed, Head Width 1 1/2 in, Chrome, Overall Length 1 1/2 in, Min. Arc Swing 10 Degrees , Drive Size 3/8 in, Alloy Steel, Insulated No, Non-Sparking Yes, Quick Release No, Ratcheting Yes, Thumbwheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.