Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 4 pt SAE, Socket, 4 Points, Steel, Chrome, 3/8 in

  • Mfr # 41452

  • Zoro # G5103892


product price: $13.75
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Overall Length
1 1/8 in
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41452
Zoro #
G5103892
UPC #
025141414523
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1 1/8 in
Socket Sizes
3/8 in
Socket Depth
Standard
Socket Size
3/8 in

Details

Item
Pipe Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Material
Alloy Steel
Tether Capable
Tether Capable
Output Type
4 pt
Drive Type
Hand
Locking
No
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
Male Pipe Plug
Tether Ready
No
Insulated
No
Non-Sparking
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Socket, Socket Size 3/8 in, Male Pipe Plug, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.