3/8" Drive, 4 pt SAE Socket, 4 Points, Steel, Chrome, 9/32 in
Mfr # 41449
Zoro # G5103786
product price: $14.69
/eaKey Features
Finish
Chrome
SAE or Metric
SAE
Number of Points
4
Output Type
4 pt
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41449
Zoro #
G5103786
UPC #
025141414493
Country of Origin
China
Dimensions
Drive Size
3/8"
Overall Length
1 1/8 in
Socket Depth
Standard
Socket Sizes
9/32 in
Socket Size
9/32 in
Description
Socket, Socket Size 9/32 in, Male Pipe Plug, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.