3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.9" L, SuperKrome Plating Finish
Mfr # 45183
Zoro # G4125055
product price: $90.01
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Geared Teeth
40
Head Style
Pear
Finish
SuperKrome Plating
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45183
Zoro #
G4125055
UPC #
025141451832
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
10.9"
Head Width
1 13/32 in
Head Depth
43/64 in
Head Thickness
1 1/4 in
Description
If you need a tool that is built to last, the SK 45183 3/8" Drive Pear Hand Ratchet is an excellent choice. The all-steel construction and SuperKrome plating make it highly durable. It has a flexible head which allows for up to 180 degrees of movement. This ratchet's 40 geared teeth ensure smooth operation. Its knurled grip gives you superior control while its pear head style offers increased access in tight spaces. When working with nuts and bolts, the SK Professional Tools 45183 3/8" Drive Pear Hand Ratchet will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.