3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 7-5/8" L, SuperKrome Plating Finish

  • Mfr # 45170

  • Zoro # G4301385


product price: $66.00
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
40
Head Style
Round
Finish
SuperKrome Plating
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45170
Zoro #
G4301385
UPC #
025141451702
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
7-5/8"
Head Width
1 13/32 in
Head Depth
43/64 in
Head Thickness
1 1/4 in

Details

Item
Hand Ratchet
Number of Geared Teeth
40
Head Style
Round
Finish
SuperKrome Plating
Standards
ASME B107.110-2012
Material
Alloy Steel
Reversing
Reversible
Insulated / Uninsulated
Uninsulated
Head Movement
Fixed
Nonsparking
No
Min. Arc Swing
9 Degrees
Tether Capable
Tether Capable
Features
Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends
Repair Kit
Mfr. No. 45170-2
Includes
Cap; Clip Spring; Grease; Inner Body; Pawl; Stem Pin
Tether Style
Tether Capable
Ratchet Type
Standard
Measurement Type
SAE
Insulated
No
Minimum Arc Swing
9 Degrees
Quick Release
No
Non-Sparking
No
Head Type
Standard
Head Shape
Round
Ratcheting
Yes
Corrosion Resistant
Yes
Grip Style
Knurled
Tether Ready
No
Includes Quick-Release
Quick-Release Not Included
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Insulation
Not Insulated
Series
Professional
Arc Swing - Minimum
9 Degrees

Description

This SK Professional Tools 45170 3/8" Drive Round Hand Ratchet is a high-quality tool that will meet the demands of the job. The hand ratchet has a fixed head movement and can be reversed. It has 40 geared teeth, making it ideal for tightening or loosening bolts and nuts. The alloy steel material offers superior strength and durability, while the SuperKrome plating ensures corrosion resistance. This round hand ratchet also features a diamond knurled grip to give you better control when working with fasteners. This SK Professional Tools 3/8" Drive Round Hand Ratchet is the perfect tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.