Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 " Drive, 7mm Metric, Socket, 12 Points, Chrome, 7 mm

  • Mfr # 2307

  • Zoro # G4201477


product price: $9.29
/ea

Key Features

Finish
Chrome
Overall Length
1 1/64 in
SAE or Metric
Metric
Number of Points
12
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307
Zoro #
G4201477
UPC #
025141023077
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
7mm
Overall Length
1 1/64 in
Socket Sizes
7mm
Socket Depth
Standard
Socket Size
7 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Tether Capable
Tether Capable
Socket Type
Standard
Drive Type
Hand
Output Type
12 pt
Material
Alloy Steel
Features
Corrosion Resistant
Measurement Type
Metric
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Socket Shape
12-Point
Locking
No
Tether Ready
No
Insulated
No
Non-Sparking
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.