3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish
Mfr # 800720
Zoro # G6321259
product price:Â $87.89
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Geared Teeth
80
Head Style
Round
Finish
Chrome
For Use With
Sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800720
Zoro #
G6321259
UPC #
025141001525
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
5" to 10"
Head Width
1 13/32 in
Head Thickness
1 1/4 in
Head Depth
43/64 in
Description
If you need a high-quality tool to handle your fastening jobs, the SK Professional Tools 800720 3/8" Drive Hand Ratchet is what you are looking for. It will help you tighten and loosen nuts and bolts with ease. The ratchet has an overall length of 5" to 10". It features 80 geared teeth that allow it to work at lower speeds. Made of alloy steel, this hand ratchet is designed for heavy duty use. It also has a chrome finish that protects against rust and corrosion. The SK Professional Tools 3/8" Drive Hand Ratchet will get the job done efficiently so you can focus on other tasks at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.