Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Ball Hex Socket Bit Metric 4 mm Tip, 7 in L

  • Mfr # 45964

  • Zoro # G4427726


product price: $23.29
/ea

Key Features

Overall Length
7 in
Finish
Chrome
SAE or Metric
Metric
Insert Length
5 in
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45964
Zoro #
G4427726
UPC #
025141459647
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
7 in
Tip Size
4 mm
Insert Length
5 in
Socket Depth
Standard
Bit Length
5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Bit Style
Ball Hex
Material
Alloy Steel
Measurement Type
Metric
Number of Points
6
Features
Corrosion Resistant
Impact Rated
No
Drive Type
Hand
Tip Style
Ball Hex
Insulated
No
Replaceable Insert
Yes
Non-Sparking
No
Magnetized Tip
No
Locking
No
For Screw Type
Ball Hex
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 45964 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45964 Bit Socket is a metric-sized tool with an overall length of 7 inches and an insert length of 5 inches. The socket bit features a drive size of 3/8" and is designed for use with ball hex screw types. With its standard socket depth, this tool accommodates a tip size of 4 mm, making it suitable for various general applications.
Crafted from durable alloy steel, the SK Professional Tools Bit Socket offers long-lasting performance. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, contributing to the longevity of the product. This socket bit boasts a square drive type and six points, offering reliable engagement with fasteners. It features a ball hex bit style and tip style that are designed to provide secure grip on screws during operation.
This non-sparking and non-insulated tool does not come with magnetized tips or locking mechanisms; however, it has replaceable inserts which can be beneficial in extending the lifespan of the tool by simply replacing worn-out parts instead of purchasing new tools altogether. Please note that while this product is built to withstand regular usage, it is not rated for impact use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.