3/8" Drive Drive Ball Retainer Impact Extension, SAE, Black Oxide
Mfr # 45672
Zoro # G4432951
product price: $22.49
/eaKey Features
Finish
Black Oxide
Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
1
Material
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45672
Zoro #
G4432951
UPC #
025141456721
Country of Origin
China
Dimensions
Overall Length
10 in
Drive Size
3/8"
Output Drive Size
3/8"
Details
Item
Drive Ball Retainer Impact Extension
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Material
Phosphate
Features
Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 5" to 10"; Extension Type Ball Retainer; Corrosion Resistance
Impact Rated
No
Description
Impact Socket Extension, Black Oxide, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.