Zoro Homepage

3/8" Drive Impact Socket Set, SAE, 8pcs

  • Mfr # 4078

  • Zoro # G4419624


product price: $82.95
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Drive Size
3/8"
Number of Pieces
8
Finish
Black Phosphate
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4078
Zoro #
G4419624
UPC #
025141040784
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
Impact Socket Set
Number of Pieces
8
Finish
Black Phosphate
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) 3/8" Drive Deep High Visibility Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Rail
Connection Type
Hex
Socket Type
6 Pt Deep
Impact Rated
No
Deep Socket Point Styles Included
6
Features
Corrosion Resistant
Drive Type
Hex
Std. Socket Point Styles Included
None
Sockets Included
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Description

Impact Socket Set, Black Oxide, 3/8 in, Impact Rated No, Drive Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.