3/8" Drive Impact Socket Set SAE, Metric 40 Pieces 5/16 in to 3/4 in, 8 to 19 mm , Black Phosphate

  • Mfr # 4090

  • Zoro # G3994471


product price:  $303.21
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
40
Includes
(20) 3/8" Drive High Visibility Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (20) 3/8" Drive Deep High Visibility Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Molded Case
Finish
Black Phosphate
Deep Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4090
Zoro #
G3994471
UPC #
025141040906
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Size Range
5/16 in to 3/4 in, 8 mm to 19 mm
Socket Depth
Deep, Standard
Standard Socket Style/Size
Standard 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Container Width
10 in
Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in
Container Height
14 1/2 in
Deep Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Standard Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in
Container Length
2 1/4 in

Details

Item
Impact Socket Set
Number of Pieces
40
Includes
(20) 3/8" Drive High Visibility Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (20) 3/8" Drive Deep High Visibility Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Molded Case
Finish
Black Phosphate
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
Measurement Type
SAE, Metric
Drive Type
Impact
Impact Rated
Yes
Sockets Included
3/8 in Dr 6 pt std.: 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm. 3/8 in Dr 6 pt Deep: 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
SAE or Metric
SAE, Metric
Socket Type
6 pt Deep, 6 pt Std.
Standards
ASME B107.110-2012
Material
Steel
Insulated
No
Number of Deep Sockets
20
Number of Standard Sockets
20
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
26 to 50
Non-Magnetic
No
Container Type
Case
Locking
No
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Tether Status
Not Tether Capable

Description

Impact Socket Set, Standard Socket Count/Style (20) 6-Point, Standard Socket Style/Size Standard 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style (20) 6-Point, Deep Socket Style/Size Deep 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.