Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94512
Zoro #
G4434394
UPC #
025141001471
Country of Origin
United States
Dimensions
Drive Size
3/8"
Socket Size Range
3/8 in to 3/4 in
Container Length
9 1/4 in
Container Width
5 1/4 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Container Height
2 in
Description
Sk Professional Tools' 94512 3/8 in. Drive Socket Set is a comprehensive set of sockets that provides you with the right tools for various applications. It contains 11 standard sockets, each made from alloy steel and comes with a chrome finish. This socket set is available in different sizes to accommodate all your needs. The drive size ranges from 3/8" to 3/4", while the measurement type is SAE. The head type is standard, which makes it compatible with most standard ratchets and impact wrenches. Each socket has a 6-point configuration for added convenience when working on bolts and nuts of various sizes. For all your projects, equip yourself with Sk Professional Tools' 94512 3/8 in Drive Socket Set today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.