Zoro Homepage

3/8" Drive Socket Set Metric 19 Pieces 6 mm to 24 mm , Chrome

  • Mfr # 3919

  • Zoro # G4434412


product price: $171.40
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
19
Includes
(19) 3/8" Drive 6 Point Socket 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; Metal Tray; Socket Rail
Finish
Chrome
Ratchets Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3919
Zoro #
G4434412
UPC #
025141039191
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 24 mm
Container Length
4 in
Standard Socket Style/Size
Standard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Height
17 in
Container Width
4 in

Description

Socket Set, Standard Socket Count/Style (19) 6-Point, Standard Socket Style/Size Standard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.