Zoro Homepage

3/8" Drive Socket Set Metric 22 Pieces 10 mm to 19 mm, 5/8 in , Chrome

  • Mfr # 91820

  • Zoro # G4434211


product price: $240.11
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
22
Includes
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91820
Zoro #
G4434211
UPC #
025141918205
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
10 mm to 19 mm, 5/8 in
Deep Socket Style/Size
Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Container Length
13 in
Container Height
1 3/4 in
Container Width
8 in
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
Deep Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Description

Product details about the SK PROFESSIONAL TOOLS - 91820 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 91820 Socket Set is a comprehensive collection of metric sockets, designed to accommodate sizes ranging from 10 mm to 19 mm. This set includes both standard and deep sockets, with the standard socket sizes being 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15mm,16mm ,17mm ,18mm and19mm while the deep socket sizes include:10mm ,11mm ,12mm ,13mm ,14m m15m m17m mand19m m. The minimum arc swing for these tools is four degrees. These specifications make this set suitable for a variety of tasks requiring different socket depths and sizes.
Crafted from durable alloy steel with a chrome finish for added corrosion resistance,this set offers longevity in demanding work environments. The six-point head type on each piece ensures secure grip on fasteners reducing slippage during use.The knurled grip style further enhances handling comfort and control.
This robust package comes complete with ten standard six-point sockets,eight deep six-point sockets,a round head ratchet measuring at7-1/2 inches,and two extensions measuring3"and6". Also included is one5/8"spark plug socket.All these components are neatly packed in a plastic case featuring removable top for easy access.The case measures13inches in length1-3/4inches in height,and8inches wide,making it compact enough for storage or transport.This hand-driven toolset does not include flex sockets,wrenches or tether ready sockets,but it's compatible with any task that requires its specific features.With22pieces included,the SK Professional Tools91820Socket Set provides an ample selection of tools to meet your project needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.