Zoro Homepage

3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome

  • Mfr # 89024

  • Zoro # G4434367


product price: $202.96
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
24
Includes
(12) 3/8" Drive 6 Point Standard Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (8) 3/8" Drive 6 Point Extra Long Deep Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (4) 3/8" Drive 6 Point Deep Socket: 16mm, 17mm, 18mm, 19mm; Socket Rail
Finish
Chrome
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89024
Zoro #
G4434367
UPC #
025141890242
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Container Width
4 1/2 in
Standard Socket Style/Size
Standard 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm,
Deep Socket Style/Size
Deep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Container Length
4 3/8 in
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Container Height
17 1/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Description

Product details about the SK PROFESSIONAL TOOLS - 89024 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 89024 Socket Set is a comprehensive collection of metric sockets, designed to accommodate a wide range of sizes from 8 mm to 19 mm. This set includes both standard and deep socket styles, each available in the following sizes: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm,15mm ,16mm ,17mm ,18mm and19mm . The standard sockets are built for general use while the deep sockets are suitable for tasks requiring additional reach. Each socket features a six-point design which provides adequate contact area with fasteners.
Crafted with chrome finish for durability and resistance against corrosion over time. These hand-driven tools are not insulated nor impact-rated but they're tether capable which can be beneficial in preventing loss or dropping of tools during work. However please note that this set does not include flex sockets or any drive tools such as ratchets or wrenches.
This package comes with a total of twenty-four pieces including twelve standard six-point sockets and twelve deep six-point sockets all housed on a rail container measuring at lengths of approximately four inches by four-and-a-half inches width and seventeen-and-a-quarter inches height. It's important to note that these items do not have spark-resistant properties nor are they ready for tethering out-of-the-box; however they're designed to be compatible with tethers if required by your specific application needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.