Zoro Homepage

3/8" Drive Socket Set, Metric, 8 pcs

  • Mfr # 19748

  • Zoro # G4434385


product price: $179.90
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
8
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19748
Zoro #
G4434385
UPC #
025141197471
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
8 in
Tip Size
10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Depth
Standard
Container Width
1 in
Container Length
7 in
Socket Size
3/8 in
Container Height
8 in
Tip Size - Maximum
10 mm
Tip Size Range
3 mm to 10 mm
Tip Size - Minimum
3 mm

Details

Item
Socket Set
Number of Pieces
8
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(8) 3/8" Drive Metric Long Ball Hex Bit Socket: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm; Socket Rail
Tip Type
Ball Hex
Sockets Included
10mm, 3, 4, 5, 6, 7, 8, 9
Tether Capable
Tether Capable
Material
Alloy Steel
Tip Style
Ball Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Tether Ready
No
Piece Count Range
2 to 25
Container Type
Rail
Container Features
Slim Fit
Replaceable Insert
Yes
Non-Sparking
No
For Screw Type
Hex
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit Set, Tip Size 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Ball Hex, Overall Length 8 in, Drive Size 3/8 in, Number of Pieces 8, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.