Zoro Homepage

3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome

  • Mfr # 89040

  • Zoro # G4460102


product price: $222.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
20
Includes
(10) 3/8" Drive 6 Point Standard Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (5) 3/8" Drive 6 Point Extra Long Deep Socket: 5/16", 3/8", 7/16", 1/2", 9/16"; (5) 3/8" Drive 6 Point Deep Socket: 5/8", 11/16", 3/4", 13/16", 7/8"; Socket Rail
Finish
Chrome
Deep Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89040
Zoro #
G4460102
UPC #
025141890402
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
5/16 in to 7/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 5/16 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Height
17 in
Standard Socket Style/Size
Standard 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Container Length
4 in
Deep Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 7/8 in, 9/16 in
Container Width
4 in

Description

Product details about the SK PROFESSIONAL TOOLS - 89040 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 89040 Socket Set is a comprehensive collection of SAE sockets, designed to accommodate a variety of tasks. The set includes both standard and deep 6-point sockets in sizes ranging from 5/16 in to 7/8 in, providing versatility for different applications. Each socket size comes with two styles - standard and deep, ensuring you have the right tool for any job.
Constructed with a chrome finish, these sockets are built to resist corrosion and wear over time. Their 6-point design allows for efficient force distribution which can help prevent fastener rounding. These hand drive type sockets do not include flex points or socket bits but are tether capable.
This set comprises of twenty pieces including ten each of standard and deep style sockets. It does not include ratchets or wrenches but comes neatly organized on a rail container measuring 17 inches in height, four inches wide and long making it suitable for easy storage and transport. Please note that while this set is robustly constructed, it is not rated for impact use nor is it non-sparking or insulated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.