Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Socket Set SAE 32 Pieces 1/4 in to 1 in , Chrome

  • Mfr # 4532

  • Zoro # G4434202


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
32
Includes
(1) 3/8" Drive Pro Ratchet of 7-1/2" Length; (1) 3/8" Drive Flex Handle: 9-1/2"; (2) 3/8" Drive Extensions: 3", 12"; (1) Universal Joint; (13) 3/8" Drive 6 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (13) 3/8" Drive 6 Point Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) 3/8" Drive 6 Point Spark Plug Socket: 5/8"; (1) Blow Molded Case
Finish
Chrome
Deep Socket Point Styles Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4532
Zoro #
G4434202
UPC #
025141045321
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Deep Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Height
1 3/4 in
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Standard Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
9 1/2 in
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Length
14 1/2 in
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Socket Set
Number of Pieces
32
Includes
(1) 3/8" Drive Pro Ratchet of 7-1/2" Length; (1) 3/8" Drive Flex Handle: 9-1/2"; (2) 3/8" Drive Extensions: 3", 12"; (1) Universal Joint; (13) 3/8" Drive 6 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (13) 3/8" Drive 6 Point Deep Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) 3/8" Drive 6 Point Spark Plug Socket: 5/8"; (1) Blow Molded Case
Finish
Chrome
Deep Socket Point Styles Included
6
Sockets Included
(14) Deep 6-Point, (14) Standard 6-Point
Ratchets Included
Round Head 7-1/2 in
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6
Measurement Type
SAE
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Material
Alloy Steel
SAE or Metric
SAE
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Sockets
Not Tether Capable
Minimum Arc Swing
4 Degrees
Head Shape
Round
Number of Geared Teeth
60
Container Type
Box
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
14
Piece Count Range
26 to 50
Corrosion Resistant
Corrosion-Resistant
Includes Wrenches
Wrenches Not Included
Grip Style
Knurled
Socket Shape
6-Point
Reversing
Not Reversible
Number of Deep Sockets
14
Non-Sparking
No
Container Features
Removable Top
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Not Included
Head Type
Standard
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Wrenches Included
7.6 in Fixed, Round Head Ratchet
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees

Description

Product details about the SK PROFESSIONAL TOOLS - 4532 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4532 Socket Set is a comprehensive collection of sockets designed for various applications. This set includes both standard and deep socket sizes ranging from 1/4 in to 1 in, providing versatility for different tasks. The set features a total of 14 standard sockets and an equal number of deep sockets, all with a six-point design that offers adequate grip on fasteners.
Constructed from durable alloy steel, the socket set is built to withstand rigorous use while maintaining its integrity over time. The chrome finish not only adds aesthetic appeal but also provides corrosion resistance, enhancing the longevity of the tools. Each socket has a knurled grip style which allows for better handling during operations.
This 32-piece set comes neatly packed in a plastic case with removable top for easy access and storage. The case measures 14-1/2 inches in length, 9-1/2 inches wide and stands at a height of 1-3/4 inches making it compact enough for convenient transportation or storage within your workspace. Included are drive tools such as round head ratchet measuring at 7-1/2 inches long along with other essential components like extensions and universal joint.
Please note that this product is tether capable but not tether ready; it does not include flex sockets or wrenches nor does it have locking or reversing capabilities. Despite these specifics, this SAE measurement type socket set remains suitable for hand drive types offering you reliable service when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.