Zoro Homepage

3/8" Drive Socket Set, SAE, 8pcs

  • Mfr # 33300

  • Zoro # G4300913


product price: $205.20
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
8
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33300
Zoro #
G4300913
UPC #
025141333008
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Size Range
5/16 in to 5/8 in
Socket Depth
Standard
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Standard Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
8
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) 3/8" Drive Swivel High Visibility Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Blow Molded Case
Socket Type
6 Pt. Swivel
Drive Type
Impact
Std. Socket Point Styles Included
6
Sockets Included
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Impact Rated
Yes
Flex Socket Point Styles Included
None
Ratchets Included
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Compatible Fastener Type
Bolts
Piece Count Range
2 to 25
Non-Sparking
No
Number of Standard Sockets
8
Includes Deep Sockets
Deep Sockets Not Included
Non-Magnetic
No
Tether Ready
Yes
Includes Standard Sockets
Standard Sockets Included
Locking
No
Socket Shape
6-Point
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Included
Flex Socket Count/Style
(8) 6-Point
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Tether Ready

Description

Impact Socket Set, Standard Socket Count/Style (8) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Deep Socket Count/Style None, Flex Socket Count/Style (8) 6-Point, Impact, Drive Size 3/8 in, SAE, 6-Point, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.