Zoro Homepage

3/8" Drive Universal Joint SAE

  • Mfr # 45190

  • Zoro # G4219336


product price: $29.65
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Overall Length
1 15/16 in
Number of Pieces
1
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45190
Zoro #
G4219336
UPC #
025141451900
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 15/16 in
Socket Depth
Standard
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Universal Joint
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Standards
ASME B107.110-2012
SAE or Metric
SAE
Impact Rated
No
Drive Type
Hand
Number of Points
6
Locking
No
Material
Alloy Steel
Measurement Type
SAE
Output Drive Type
Male Hex
Working Angle
90 Degrees
Non-Magnetic
No
Input Drive Shape
Hex
Output Drive Shape
Square
Insulated
No
Corrosion Resistant
Yes
Output Drive Gender
Male
Input Drive Gender
Female
Non-Sparking
No
Bit Retainer Type
Quick-Change Ball Bearing
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Overall Length 1 15/16 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Hex, Input Drive Size 3/8 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.