3/8" Drive Universal Joint, SAE, Black Oxide, 2 in L
Mfr # 45690
Zoro # G4458632
product price: $41.29
/eaKey Features
Drive Size
3/8"
Overall Length
2 in
SAE or Metric
SAE
Finish
Black Oxide
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45690
Zoro #
G4458632
UPC #
025141456905
Country of Origin
China
Dimensions
Drive Size
3/8"
Overall Length
2 in
Socket Depth
Standard
Details
Item
Universal Joint
SAE or Metric
SAE
Finish
Black Oxide
Impact Rated
No
Number of Pieces
1
Features
Corrosive Resistant, Laser Engraved Every 120 Degrees
Includes
Pin Retainer
Description
Impact Universal Joint, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.