Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 11mm Metric, Socket, 6 Points, Steel, Chrome, 11 mm

  • Mfr # 8411

  • Zoro # G4182665


product price: $12.73
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 3/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8411
Zoro #
G4182665
UPC #
025141084115
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
11mm
Overall Length
1 3/4 in
Socket Depth
Deep
Socket Sizes
11mm
Socket Size
11 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Features
Corrosion Resistant
Drive Type
Hand
Output Type
6 pt
Material
Alloy Steel
Socket Type
Deep
Category Type
Hex Socket
Measurement Type
Metric
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Insulated
No
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Tether Ready
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.