Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 1/2" SAE Socket, 6 Points, Steel, Chrome, 1/2 in

  • Mfr # 45116

  • Zoro # G3969454


product price: $9.55
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45116
Zoro #
G3969454
UPC #
025141451160
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
1/2"
Overall Length
1 in
Socket Depth
Standard
Socket Sizes
1/2 in
Socket Size
1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Standard
Drive Type
Hand
Output Type
6 pt
Features
Corrosion Resistant
Tether Capable
Tether Capable
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Insulated
No
Product Type
Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.