3/8 in Drive, 13/16" SAE Socket, 12 Points, Steel, Chrome, 13/16 in
Mfr # 45126
Zoro # G4121214
product price: $11.15
/eaKey Features
Finish
Chrome
Overall Length
1 5/32 in
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45126
Zoro #
G4121214
UPC #
025141451269
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
13/16"
Overall Length
1 5/32 in
Socket Sizes
13/16 in
Socket Depth
Standard
Socket Size
13/16 in
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.