Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 13mm Metric Socket, 6 Points, Steel, Chrome, 13 mm

  • Mfr # 8413

  • Zoro # G3986096


product price: $12.73
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 3/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8413
Zoro #
G3986096
UPC #
025141084139
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
13mm
Overall Length
1 3/4 in
Socket Depth
Deep
Socket Sizes
13mm
Socket Size
13 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Output Type
6 pt
Socket Type
Standard
Material
Alloy Steel
Features
Corrosion Resistant
Drive Type
Hand
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Insulated
No
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.