Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 15/16" SAE, Socket, 6 Points, Steel, Chrome, 15/16 in

  • Mfr # 40430

  • Zoro # G4427927


product price: $18.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 33/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40430
Zoro #
G4427927
UPC #
025141404302
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
15/16"
Overall Length
2 33/64 in
Socket Depth
Deep
Socket Sizes
15/16 in
Socket Size
15/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
Socket Type
Deep
Tether Capable
Tether Capable
Output Type
6 pt
Features
Corrosion Resistant
Category Type
Hex Socket
Standards
ASME B107.110-2012
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Locking
No
Insulated
No
Socket Shape
6-Point
Product Type
Socket
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.