3/8 in Drive, 16mm Metric Socket, 12 Points, Steel, Chrome, 16 mm
Mfr # 8436
Zoro # G4109034
product price: $15.19
/eaKey Features
Drive Size
3/8 in
Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
Metric
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8436
Zoro #
G4109034
UPC #
025141084368
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
16mm
Overall Length
2 1/2 in
Socket Depth
Deep
Socket Sizes
16mm
Socket Size
16 mm
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.