Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 18mm Metric Socket, 6 Points, Steel, Chrome, 18 mm

  • Mfr # 318s

  • Zoro # G4459025


product price: $10.69
/ea

Key Features

Finish
Chrome
Overall Length
1 5/32 in
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318s
Zoro #
G4459025
UPC #
025141003185
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
18mm
Overall Length
1 5/32 in
Socket Sizes
18mm
Socket Depth
Standard
Socket Size
18 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Standard
Output Type
6 pt
Drive Type
Hand
Features
Corrosion Resistant
Tether Capable
Tether Capable
Material
Alloy Steel
Impact Rated
No
Standards
ASME B107.110-2012
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Insulated
No
Locking
No
Socket Shape
6-Point
Product Type
Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 18 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.