Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 3/4" SAE Socket, 6 Points

  • Mfr # 4424

  • Zoro # G4458851


product price: $21.89
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Output Drive Size
3/4 in
Category Type
Spark Plug Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4424
Zoro #
G4458851
UPC #
025141044249
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
3/4"
Overall Length
2 1/8 in
Output Drive Size
3/4 in
Socket Depth
Standard
Socket Size
3/4 in
Wall Thickness
1/16 in

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Material
Alloy Steel
Socket Type
Spark Plug
Impact Rated
No
Drive Type
Hand
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Ready
No
Socket Shape
6-Point
Non-Magnetic
No
Bolt Clearance
1 43/64 in
Insulated
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

When you are in need of a spark plug socket, the SK Tools 4424 3/8" Drive, 3/4" SAE Socket is an excellent choice. With a 6-point configuration and alloy steel construction, this spark plug socket has a 1/16 in. wall thickness. It also features a chrome finish and a hand drive type. This spark plug socket has an overall length of 2 1/8 in., with a 3/8 in. drive size and 3/4" SAE size. The SK Tools 4424 Spark Plug Socket is the tool you need to remove your vehicle's old spark plugs safely and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.