Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 5/32" 6 pt SAE Socket, 6 Points

  • Mfr # 41207

  • Zoro # G4010772


product price: $12.82
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 49/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41207
Zoro #
G4010772
UPC #
025141412079
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
5/32"
Overall Length
1 49/64 in
Socket Depth
Standard
Socket Sizes
5/32 in
Tip Size
5/32 in
Socket Size
5/32 in
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
Socket Type
Hex Bit
Features
Corrosion Resistant
Tether Capable
Tether Capable
Output Type
6 pt
Category Type
Hex Socket
Impact Rated
No
Measurement Type
SAE
Standards
ASME B107.110 - 2012
Tether Style
Not Tether Capable
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Locking
No
Insulated
No
Magnetized Tip
No
For Screw Type
Hex
Tip Style
Hex
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

The SK Professional Tools 41207 3/8" Drive, 5/32" 6 pt SAE Socket is the perfect tool for all your fastening needs. It has a hexagonal head that fits into the recess of bolts and screws to allow you to tighten or loosen them. This alloy steel socket bit features a hexagonal head which fits in the recess of bolts and screws. The socket has a corrosion resistant finish so it will not rust even when exposed to moisture. With an overall length of 1 49/64 in., this socket bit has a drive size of 3/8 in.. The output type is 6 pt., while the tip size is 5/32 in.. Equip yourself with this SK Professional Tools Hex Bit Socket today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.